missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Glass Ubbelohde Calibrated Viscometer Tubes
For measurement of kinematic viscosities of petroleum products according to ASTM™ D 445 and D 446.
Description
For measurement of kinematic viscosities of petroleum products according to ASTM™ D 445 and D 446.
- Certified accurate (certificate included)
- Excellent precision
- Borosilicate glass
- Minimum sample volume: 11mL
- Require liquid bath depth of 241mm
Order Info
- Holder not supplied
- Popular sizes listed; other ASTM™ sizes available. Contact your Fisher Scientific representative for more information.
Specifications
Ubbelohde Viscometer | |
Yes | |
1 | |
Instruction sheet, calibration certificate | |
9.5 in. | |
ASTM D445, ASTM D446 | |
For measurement of kinematic viscosity of transparent Newtonian liquids | |
11 mL |
6 to 30 cSt | |
0.03 cSt/sec. | |
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate | |
Borosilicate Glass | |
24.1 cm | |
±0.2% | |
1 |