missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Glass Ubbelohde Calibrated Viscometer Tubes
For measurement of kinematic viscosities of petroleum products according to ASTM™ D 445 and D 446.
$953.97 - $953.97
Specifications
Product Type | Ubbelohde Viscometer |
---|---|
Calibrated | Yes |
Certifications/Compliance | ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate |
Includes | Instruction sheet, calibration certificate |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Approximate Constant | ASTM Numbers | Size | Viscosity Range | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Approximate Constant | ASTM Numbers | Size | Viscosity Range | Price | Quantity | ||
13-614A
|
N/A | 0.01 cSt/sec. | 1 | 1 | 2 to 10 cSt |
Each for $953.97
|
|
||
13-614B
|
N/A | 0.03 cSt/sec. | 1 | 1 | 6 to 30 cSt |
Each for $953.97
|
|
||
13-614C
|
N/A | 0.05 cSt/sec. | 1B | 1B | 10 to 50 cSt |
Each for $953.97
|
|
||
13-614D
|
N/A | 0.1 cSt/sec. | 2 | 2 | 20 to 100 cSt |
Each for $953.97
|
|
||
13-614E
|
N/A | 0.3 cSt/sec. | 2C | 2C | 60 to 300 cSt |
Each for $953.97
|
|
||
13-614G
|
N/A | 0.5 cSt/sec. | 2B | 2B | 100 to 500 cSt |
Each for $953.97
|
|
||
13-614H
|
N/A | 3 cSt/sec. | 3C | 3C | 600 to 3000 cSt |
Each for $953.97
|
|
||
13-614J
|
N/A | 10 cSt/sec. | 4 | 4 | 2000 to 10,000 cSt |
Each for $953.97
|
|
||
13-614F
|
N/A | 0.003 cSt/sec. | 0C | 0C | 0.6 to 3 cSt |
Each for $953.97
|
|
||
Description
For measurement of kinematic viscosities of petroleum products according to ASTM™ D 445 and D 446.
- Certified accurate (certificate included)
- Excellent precision
- Borosilicate glass
- Minimum sample volume: 11mL
- Require liquid bath depth of 241mm
Order Info
- Holder not supplied
- Popular sizes listed; other ASTM™ sizes available. Contact your Fisher Scientific representative for more information.
Specifications
Ubbelohde Viscometer | |
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate | |
Borosilicate Glass | |
24.1 cm | |
±0.2% | |
11 mL |
Yes | |
Instruction sheet, calibration certificate | |
9.5 in. | |
ASTM D445, ASTM D446 | |
For measurement of kinematic viscosity of transparent Newtonian liquids |