missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Graduated Cylinders
Single metric scale in tough ceramic enamel.
Supplier: Fisherbrand™ S63456
Description
- Quality borosilicate glass cylinder with pouring lip
- Heavy glass base provides extra stability
Specifications
Round | |
Round | |
To Contain | |
25 mL | |
0.5 mL | |
±0.34 mL |
±0.34 mL | |
Graduated Cylinder | |
Borosilicate Glass | |
Single | |
Autoclavable | |
0.5 mL |