missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Graduated Cylinders
Single metric scale in tough ceramic enamel.
$23.21 - $112.36
Specifications
Base Type | Round |
---|---|
Calibration | To Contain |
Type | Graduated Cylinder |
Shape | Round |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
S63455
|
Fisherbrand™
S63455 |
10 mL | 0.2 mL |
Each for $25.72
|
|
||||
S63456
|
Fisherbrand™
S63456 |
25 mL | 0.5 mL |
Each for $23.21
|
|
||||
S63457
|
Fisherbrand™
S63457 |
50 mL | 1 mL |
Each for $26.26
|
|
||||
S63459
|
Fisherbrand™
S63459 |
250 mL | 2 mL |
Each for $56.92
Case of 12 Each for $683.04
|
|
||||
S63458
|
Fisherbrand™
S63458 |
100 mL | 1 mL |
Each for $34.31
|
|
||||
S63460
|
Fisherbrand™
S63460 |
500 mL | 5 mL |
Each for $77.64
|
|
||||
S63461
|
Fisherbrand™
S63461 |
1000 mL | 10 mL |
Each for $112.36
Case of 4 Each for $449.44
|
|
||||
Description
- Quality borosilicate glass cylinder with pouring lip
- Heavy glass base provides extra stability
Specifications
Round | |
Graduated Cylinder | |
Borosilicate Glass | |
Autoclavable |
To Contain | |
Round | |
Single |