missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 20 mm Headspace Crimp Caps with Septa

Fisherbrand™ 20 mm headspace crimp caps with pre-assembled septa are easy to use, convenient and minimize contamination.

Supplier:  Fisherbrand™ 13622131

 View more versions of this product

Catalog No. 13-622-131


Explore available promotions

Description

Description

  • Fit 20 mm headspace crimp top vials
  • Benefits of PTFE/Silicone septa:
    • High-quality, lowest background/blank value
    • 100% synthetic pure silicone septa, for a broad range of chromatographic applications.
    • Laminated to a thin PTFE film for a pure, highly inert septum with effective resealing characteristics
    • PTFE/Silicone septa are ideal for use in most HPLC and GC applications where resealability and purity are critical
    • Cleaner than Natural Rubber or Red Rubber
Specifications

Specifications

Silver
No
100
Fisherbrand
Headspace Vial Crimp Top Closure
8 mm
Aluminum
Tan PTFE/White Silicone
45 Shore A
3.2 mm
20 mm
Videos
SDS
Documents

Documents

Promotions

Promotions