missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 20 mm Headspace Crimp Caps with Septa
Fisherbrand™ 20 mm headspace crimp caps with pre-assembled septa are easy to use, convenient and minimize contamination.
$87.60 - $99.54
Specifications
Color | Silver |
---|---|
Material | Aluminum |
Pre-slit | No |
Septum | Tan PTFE/White Silicone |
No. per Pack | 100 |
Catalog Number | Mfr. No. | Type | Diameter (Metric) Hole | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Diameter (Metric) Hole | Price | Quantity | ||||
13-622-131
|
Fisherbrand™
13622131 |
Headspace Vial Crimp Top Closure | 8 mm |
Pack of 100 Each for $87.60
|
|
||||
13-622-130
|
Fisherbrand™
13622130 |
Headspace Vial Crimp Top Closure | 9.5 mm |
Each for $99.54
|
|
||||
Description
- Fit 20 mm headspace crimp top vials
- Benefits of PTFE/Silicone septa:
- High-quality, lowest background/blank value
- 100% synthetic pure silicone septa, for a broad range of chromatographic applications.
- Laminated to a thin PTFE film for a pure, highly inert septum with effective resealing characteristics
- PTFE/Silicone septa are ideal for use in most HPLC and GC applications where resealability and purity are critical
- Cleaner than Natural Rubber or Red Rubber
Specifications
Silver | |
No | |
100 | |
Fisherbrand | |
Headspace Vial Crimp Top Closure |
Aluminum | |
Tan PTFE/White Silicone | |
45 Shore A | |
3.2 mm | |
20 mm |