missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Hexagonal Polystyrene Weighing Dishes

Hexagonal Polystyrene Weighing Dishes are used for handling solids or liquids during weighing. Design provides greater balance, protection and safety.
Alert:
Not for use over 90°C.
Description
Fisherbrand™ Hexagonal Polystyrene Weighing Dishes are used for handling solids or liquids during weighing. Design provides greater balance, protection and safety.
- Bend easily into pouring spouts to enable nonspill transfer
- Flat bottoms and sloping sides with 0.187 in. (4.8mm) inside corner radius ensure complete transfer
- Do not react to most substances
- Disposable Stack compactly for convenient storage and accessibility
Specifications
Flat | |
Polystyrene | |
Weighing Dish | |
32 mm | |
132 mm | |
7.1 g |
Single-use | |
Hexagonal | |
Design provides greater balance, protection and safety | |
92 mm | |
132 (Inner Top) mm, 92 mm (Inner Base) |