missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Hexagonal Polystyrene Weighing Dishes
Hexagonal Polystyrene Weighing Dishes are used for handling solids or liquids during weighing. Design provides greater balance, protection and safety.
$32.35 - $262.00
Specifications
Bottom Shape | Flat |
---|---|
Material | Polystyrene |
Shape | Hexagonal |
Type | Weighing Dish |
For Use With (Application) | Design provides greater balance, protection and safety |
Alert:
Not for use over 90°C.
Catalog Number | Mfr. No. | Depth (Metric) | Diameter (Metric) Inner Base | Diameter (Metric) Inner Top | Weight (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (Metric) | Diameter (Metric) Inner Base | Diameter (Metric) Inner Top | Weight (Metric) | Price | Quantity | ||
02-202-101
|
N/A | 15 mm | 47 mm | 67 mm | 1.4 g |
Pack of 500 Each for $107.80
Case of 6 Pack for $646.80
|
|
||
02-202-102
|
N/A | 22 mm | 85 mm | 110 mm | 4 g |
Pack of 500 Each for $208.90
Case of 4 Pack for $835.60
|
|
||
02-202-100
|
N/A | 9.5 mm | 24 mm | 36 mm | 0.6 g |
Pack of 500 Each for $32.35
Case of 8 Pack for $258.80
|
|
||
02-202-103
|
N/A | 32 mm | 92 mm | 132 mm | 7.1 g |
Pack of 500 Each for $262.00
Case of 4 Pack for $1,048.00
|
|
||
Description
Fisherbrand™ Hexagonal Polystyrene Weighing Dishes are used for handling solids or liquids during weighing. Design provides greater balance, protection and safety.
- Bend easily into pouring spouts to enable nonspill transfer
- Flat bottoms and sloping sides with 0.187 in. (4.8mm) inside corner radius ensure complete transfer
- Do not react to most substances
- Disposable Stack compactly for convenient storage and accessibility
Specifications
Flat | |
Hexagonal | |
Design provides greater balance, protection and safety |
Polystyrene | |
Weighing Dish |