missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes Edge
Edge

Withstand speed of up to 15,000 x G

 View more versions of this product

Catalog No. 06-443-18


Edge
Explore available promotions

Description

Description

Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes are made of durable, chemical-resistant, clear polypropylene. Withstand speed of up to 15,000 x G

 

  • Black printed graduations are marked in 5mL increments from 5 to 50mL
  • Large white marking area makes labeling samples easy
  • With conical bottoms
  • Tubes are sterilized by gamma radiation
  • Nonpyrogenic
  • The lowest recommended working temperature (i.e. while centrifuging) is 0oC.
  • For storage, the polypropylene used in the tube body is stable as low as -80oC, however the limits for low temperature storage will vary depending on the solution being stored as well as the storage conditions
Two Cap Styles
  • Both styles offer secure, leak-resistant seals
  • Blue plug-seal closure features double-start thread design for an exceptionally tight seal
  • Flat-top caps offer faster handling and allow you to label the top of the tube

 

Specifications

Specifications

1.1 in.
Polypropylene
500
Sterile
115 mm
Conical
White Marking Spot
Yes
15,000 x g
50 mL
Black graduations
Rack
Conical
1.69 oz.
Flat Cap
28 mm
Centrifuge Tube
Videos
SDS
Documents

Documents

Promotions

Promotions