missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes

Withstand speed of up to 15,000 x G

$491.61 - $524.52

Specifications

Diameter (English) Outside 1.1 in.
Capacity (Metric) 50 mL
Material Polypropylene
Includes Black graduations
No. per Case 500
View More Specs

Products 4
Catalog Number Mfr. No. Closure Type Packaging Price Quantity  
Catalog Number Mfr. No. Closure Type Packaging Price Quantity  
06-443-21
View Documents
N/A Plug Sleeve
Case of 500 Each for $524.52
 
06-443-18 Edge
View Documents
N/A Flat Cap Rack
Case of 500 Each for $491.61
Edge
 
06-443-20
View Documents
N/A Plug Rack
Case of 500 Each for $515.83
 
06-443-19 Edge
View Documents
N/A Flat Cap Sleeve
Case of 500 Each for $505.39
Edge
 
Description

Description

Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes are made of durable, chemical-resistant, clear polypropylene. Withstand speed of up to 15,000 x G

 

  • Black printed graduations are marked in 5mL increments from 5 to 50mL
  • Large white marking area makes labeling samples easy
  • With conical bottoms
  • Tubes are sterilized by gamma radiation
  • Nonpyrogenic
  • The lowest recommended working temperature (i.e. while centrifuging) is 0oC.
  • For storage, the polypropylene used in the tube body is stable as low as -80oC, however the limits for low temperature storage will vary depending on the solution being stored as well as the storage conditions
Two Cap Styles
  • Both styles offer secure, leak-resistant seals
  • Blue plug-seal closure features double-start thread design for an exceptionally tight seal
  • Flat-top caps offer faster handling and allow you to label the top of the tube

 


Order Info

Available packed in foam racks or in bulk packs.

Specifications

Specifications

1.1 in.
Polypropylene
500
Conical
1.69 oz.
White Marking Spot
Yes
15,000 x g
50 mL
Black graduations
Sterile
115 mm
Conical
28 mm
Centrifuge Tube
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'