missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Hollow Cathode Single-Element 2in. dia. Lamps
Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 2 in. diameter
Description
- Lamps are single-element and have 2 in. (51mm) diameter
- Direct replacement lamps for Perkin-Elmer™ nondata-coded instruments
- Argon or neon gas fills
- Window materials are quartz, borosilicate glass or UV glass
Specifications
Spectrophotometer Lamp | |
Manganese | |
Hollow Cathode | |
279.5 nm | |
2 in. | |
Spectrophotometer | |
T16 |
9 Pin | |
Neon | |
500 hr. | |
30 mA | |
5 cm | |
UV Glass |