missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Lab Blender Bags: Square

Superior wall strength

Supplier:  Fisherbrand™ F400SQ

 View more versions of this product

Catalog No. 14-258-205



Explore available promotions

Description

Description

Superior wall strength

 

  • All bags irradiated sterile at 10-25kGy
  • Highly transparent high-quality food grade virgin LDPE granule extruded tube material
  • Withstand extensive blending without tears or perforations
  • No side seams, one wide bottom seal
  • Filtered bags with strainer element (part number 14-257-206) make it easier to pipet samples; 0.5mm pore size prevents pore blockage and non-homogenous sample
  • Bag thickness: 75μm or 3mil
  • Sample capacity: 80–400mL (12 × 7 in. bags)

 

Order Info

Sachet packaging: resealable bag inside the box

† U.S. Patent 5,564,829

Specifications

Specifications

Blender Bag
80 to 400 mL
None
Single-use
Stomacher 400 type lab blenders
Sterile
1000/Pk.
3 mil
12 in.
7 in.
Not Autoclavable
80 to 400 mL
Clear
To prepare, store and transport samples in microbiology sample preparation
Polyethylene
75 μm
Irradiated
305mm x 177mm
305 mm
177 mm
Videos
SDS
Documents

Documents

Promotions

Promotions