missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lab Blender Bags: Square
Superior wall strength
$78.29 - $105.20
Specifications
Autoclavable | Not Autoclavable |
---|---|
Capacity (English) | 80 to 400 mL |
Capacity (Metric) | 80 to 400 mL |
Closure Type | None |
Color | Clear |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
14-258-205
|
Fisherbrand™
F400SQ |
Blender Bag |
Pack of 250 Each for $78.29
Case of 4 Pack for $313.16
|
|
|||||
14-258-206
|
Fisherbrand™
F400SQFIL |
Strainer Bag |
Pack of 100 Each for $105.20
Case of 4 Pack for $420.80
|
|
|||||
Description
Superior wall strength
- All bags irradiated sterile at 10-25kGy
- Highly transparent high-quality food grade virgin LDPE granule extruded tube material
- Withstand extensive blending without tears or perforations
- No side seams, one wide bottom seal
- Filtered bag with strainer element (part number 14-257-206) make it easier to pipet samples; 0.5mm pore size prevents pore blockage and non-homogenous sample
- Bag thickness: 75μm or 3mil
- Sample capacity: 80–400mL (12 × 7 in. bags)
Order Info
Sachet packaging: resealable bag inside the box
† U.S. Patent 5,564,829
Specifications
Not Autoclavable | |
80 to 400 mL | |
Clear | |
To prepare, store and transport samples in microbiology sample preparation | |
Polyethylene | |
75 μm | |
3 mil | |
12 in. | |
7 in. |
80 to 400 mL | |
None | |
Single-use | |
Stomacher 400 type lab blenders | |
Sterile | |
Irradiated | |
305mm x 177mm | |
305 mm | |
177 mm |