missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Labeling Tape
![Edge](/content/dam/fishersci/glyphs/edge.png)
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable and oil-, water- and acid-resistant
- Withstands temperature from -23° to +121°C (-10° to +250°F)
- Core diameter: 1 in.
- Can be written on with pen, pencil, or permanent marker
- Will stick to most surfaces including glass, plastic, and metal
Specifications
Green | |
Label Tape | |
1 Ea. | |
-23°C to +121°C | |
14 yd. | |
2 in. | |
2.5 cm |
Tape | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
14 yd. x 2 in. | |
13 m | |
1 in. |