missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Labeling Tape
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
$7.44 - $12.79
Specifications
Format | Tape |
---|---|
Product Type | Label Tape |
For Use With (Application) | Waterproof, Oil and Acid resistant |
Quantity | 1 Ea. |
Temperature Range (English) | -10 to 250°F |
Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity | ||||
15951
![]() |
N/A | Yellow | 2 in. |
Each for $11.38
|
![]() |
||||
15950
![]() |
N/A | White | 2 in. |
Each for $11.38
|
![]() |
||||
15952
![]() |
N/A | Green | 2 in. |
Each for $11.38
|
![]() |
||||
15953
![]() |
N/A | Blue | 2 in. |
Each for $11.38
|
![]() |
||||
15954
|
N/A | Red | 2 in. |
Each for $12.22
|
|
||||
15958
|
N/A | White | 1.5 in. |
Each for $12.79
|
|
||||
15959
|
N/A | Salmon | 0.75 in. |
Each for $7.44
|
|
||||
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable and oil-, water- and acid-resistant
- Withstands temperature from -23° to +121°C (-10° to +250°F)
- Core diameter: 1 in.
- Can be written on with pen, pencil, or permanent marker
- Will stick to most surfaces including glass, plastic, and metal
Specifications
Tape | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
14 yd. | |
1 in. |
Label Tape | |
1 Ea. | |
-23°C to +121°C | |
13 m | |
2.5 cm |