missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Laboratory Carts and Tables
Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.
Supplier: Fisherbrand™ 8045002
Description
Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.
- 4 in. diameter casters, 2 with toe locks
- Ready-to-roll, full factory assembly
- Ergonomic, extruded rubber handle grips
- Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
- ID tag
- 5 year warranty
- Supports loads up to 400 lbs.
Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.
Warranty
5-years
Specifications
Glassware Cart | |
34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) | |
36.38 in. | |
Four removable vinyl coated wire baskets (18 L x 16 W x 4 in. H) and removable plastic drip pan | |
88.6 cm | |
181 kg | |
2 | |
43 lb. | |
48.3 cm |
Blue | |
Versatile for holding or transporting variety of lab supplies, equipment and containers | |
92.4 cm | |
34.88 in. | |
400 lb. | |
Stainless Steel | |
19.5 kg | |
19 in. |