missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Laboratory Carts and Tables
Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.
$2551.74 - $3554.74
Specifications
Color | Blue |
---|---|
Dimensions (L x W x H) | 34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) |
For Use With (Application) | Versatile for holding or transporting variety of lab supplies, equipment and containers |
Height (English) | 36.38 in. |
Height (Metric) | 92.4 cm |
Catalog Number | Mfr. No. | Product Type | Includes | Weight (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Weight (English) | Price | Quantity | |||
15-252-400
|
Fisherbrand™
8019002 |
Laboratory Cart | Two removable polished type 304 stainless steel pans that are 2 in. deep on three sides with one open side | 58 lb. |
Each for $3,250.03
|
|
|||
15-252-401
|
Fisherbrand™
8032502 |
Glassware Cart | Two casters with toe locks, two removable vinyl coated wire baskets (18 L x 32 W x 4 in. H) and removable plastic drip pan | 43 lb. |
Each for $3,081.50
|
|
|||
15-252-402
|
Fisherbrand™
8045002 |
Glassware Cart | Four removable vinyl coated wire baskets (18 L x 16 W x 4 in. H) and removable plastic drip pan | 43 lb. |
Each for $3,223.24
|
|
|||
15-252-404
|
Fisherbrand™
8025002 |
Portable Table | Two open shelves | 150 lb. |
Each for $2,551.74
|
|
|||
15-252-405
|
Fisherbrand™
8020002 |
Chemical Cart | Two open shelves with rigid PVC extrusions on two sides, lower shelf also has rigid plastic guard rails on both ends | 150 lb. |
Each for $3,022.85
|
|
|||
15-252-403
|
Fisherbrand™
8047502 |
Laboratory Cart | Two 2 in. deep epoxy-coated steel, removable watertight pans, lined with removable gray rubber mats | 58 lb. |
Each for $3,554.74
|
|
|||
Description
Fisherbrand Laboratory Carts offer versatile choices for holding or transporting a variety of lab supplies, equipment and containers.
- 4 in. diameter casters, 2 with toe locks
- Ready-to-roll, full factory assembly
- Ergonomic, extruded rubber handle grips
- Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
- ID tag
- 5 year warranty
- Supports loads up to 400 lbs.
Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.
Warranty
5-year warranty.
Specifications
Blue | |
Versatile for holding or transporting variety of lab supplies, equipment and containers | |
92.4 cm | |
88.6 cm | |
181 kg | |
2 | |
48.3 cm |
34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) | |
36.38 in. | |
34.88 in. | |
400 lb. | |
Stainless Steel | |
19 in. |