missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ LDPE Dispensing Bottles

Versatile, reliable bottles and spouts.

 View more versions of this product

Catalog No. 03-402B



Explore available promotions

Description

Description

Versatile, reliable bottles and spouts.

  • LDPE bottles and spouts with sealer caps
  • Sealer snaps on easily after use and gives tight seal
  • Spout openings are standard 0.03 in. (0.08cm)
  • Can be enlarged by cutting back with scissors

Specifications

Specifications

1 oz., 30mL
1 oz.
Bottle Dispensing/Sealer, LDPE 1oz
Dispensing Liquids
LDPE
176°F
12
Non-sterile
Red
Not Autoclavable
Narrow
98 mm
1.23 in.
LDPE
30 mm
Yes
30 mL
Translucent
1.181 in.
Sealer Cap
80°C
48
Pack, Case
31.2mm
Yes
No
Round
Dispensing Bottle
3.86 in.
18 mm
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions