missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ LDPE Dispensing Bottles
Versatile, reliable bottles and spouts.
$27.33 - $165.81
Specifications
| Color | Translucent |
|---|---|
| Material | LDPE |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|
03-402A
|
N/A | 15 mL | 15-415 mm |
Pack of 12 Each for $27.33
Case of 4 Pack for $109.32
|
|
||||
|
03-402B
|
N/A | 30 mL | 18 mm |
Pack of 12 Each for $27.56
Case of 4 Pack for $110.24
|
|
||||
|
03-402C
|
N/A | 60 mL | 18 mm |
Pack of 12 Each for $32.59
Case of 4 Pack for $130.36
|
|
||||
|
03-402D
|
N/A | 125 mL | 24-400 mm |
Pack of 12 Each for $44.52
Case of 3 Pack for $133.56
|
|
||||
|
03-402E
|
N/A | 180 mL | 24-400 mm |
Case of 36 Each for $165.81
|
|
||||
|
03-402F
|
N/A | 250 mL | 24-400 mm |
Pack of 12 Each for $66.22
Case of 3 Pack for $198.66
|
|
||||
|
03-402G
|
N/A | 500 mL | 28-400 mm |
Pack of 12 Each for $88.11
Case of 2 Pack for $176.22
|
|
||||
Description
Versatile, reliable bottles and spouts.
- LDPE bottles and spouts with sealer caps
- Sealer snaps on easily after use and gives tight seal
- Spout openings are standard 0.03 in. (0.08cm)
- Can be enlarged by cutting back with scissors
Specifications
| Translucent | |
| Yes | |
| Narrow | |
| Dispensing Bottle | |
| Screw Cap | |
| Not Autoclavable |
| LDPE | |
| No | |
| Round | |
| LDPE | |
| Yes |