missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ LDPE Dispensing Bottles

Versatile, reliable bottles and spouts.

 View more versions of this product

Catalog No. 03-402D



Explore available promotions

Description

Description

Versatile, reliable bottles and spouts.

  • LDPE bottles and spouts with sealer caps
  • Sealer snaps on easily after use and gives tight seal
  • Spout openings are standard 0.03 in. (0.08cm)
  • Can be enlarged by cutting back with scissors

Specifications

Specifications

4 oz., 125mL
4 oz.
Bottle Dispensing/Sealer, LDPE 4oz
Dispensing Liquids
0.07mm
Yes
No
Round
Dispensing Bottle
5.72 in.
24-400 mm
Screw Cap
125 mL
Translucent
1.85 in.
LDPE
Red
Not Autoclavable
Narrow
0.22 mm
1.85 in.
LDPE
47 mm
Yes
Videos
SDS
Documents

Documents

Promotions

Promotions