missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ LDPE Dispensing Bottles

Versatile, reliable bottles and spouts.

 View more versions of this product

Catalog No. 03-402E


Explore available promotions

Description

Description

Versatile, reliable bottles and spouts.

  • LDPE bottles and spouts with sealer caps
  • Sealer snaps on easily after use and gives tight seal
  • Spout openings are standard 0.03 in. (0.08cm)
  • Can be enlarged by cutting back with scissors

Specifications

Specifications

6 oz., 180mL
6 oz.
LDPE
Yes
No
Round
Dispensing Bottle
6.25 in.
24-400 mm
Yes
180 mL
Translucent
0.08mm
Not Autoclavable
Narrow
0.24 mm
2.11 in.
LDPE
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions