missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lead-Free Autoclave Tape
![Edge](/content/dam/fishersci/glyphs/edge.png)
Stripes change to black after sterilization process.
Description
- Black stripes appear after exposure to steam sterilization condition
- Sticks securely under high-temperature and high-pressure conditions
- Removes easily without leaving sticky residue behind
- Can be used in temperatures ranging from -23° to +121°C (-9° to +250°F)
- Available in various sizes
- Lead-free material
Specifications
Self-adhesive | |
Tape | |
1 Ea. | |
-23°C to +121°C | |
54.9 m |
White | |
Steam Sterilization | |
-9 to 250°F | |
180 ft. | |
1 in. |