missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lead-Free Autoclave Tape
Stripes change to black after sterilization process.
$23.07 - $114.33
Specifications
Adhesive Type | Self-adhesive |
---|---|
Color | White |
Format | Tape |
For Use With (Application) | Steam Sterilization |
Temperature Range (English) | -9 to 250°F |
Catalog Number | Mfr. No. | Quantity | Length (English) | Length (Metric) | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Length (English) | Length (Metric) | Width (English) | Price | Quantity | ||
15-901-110
|
N/A | 4 Rolls/Cs. | 180 ft. | 54.9 m | 0.75 in. |
Case of 4 Each for $112.30
|
|
||
15-901-111
|
N/A | 1 Ea. | 180 ft. | 54.9 m | 0.75 in. |
Case for $23.07
|
|
||
15-901-112
|
N/A | 3/Pk. | 180 ft. | 54.9 m | 1 in. |
Case of 3 Each for $114.33
|
|
||
15-901-113
|
N/A | 1 Ea. | 180 ft. | 54.9 m | 1 in. |
Case for $30.81
|
|
||
Description
- Black stripes appear after exposure to steam sterilization condition
- Sticks securely under high-temperature and high-pressure conditions
- Removes easily without leaving sticky residue behind
- Can be used in temperatures ranging from -23° to +121°C (-9° to +250°F)
- Available in various sizes
- Lead-free material
Specifications
Self-adhesive | |
Tape | |
-9 to 250°F | |
180 ft. |
White | |
Steam Sterilization | |
-23°C to +121°C | |
54.9 m |