missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles

Rigid, translucent bottles.

 View more versions of this product

Catalog No. 02-896-2D

Explore available promotions

Includes: Polypropylene screw caps

Description

Description

Rigid, translucent bottles

  • Leakproof†
  • Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
  • Brittleness temperature at -100°C (-148°F)
  • Bottles may be radiation, EtO or chemically sterilized
  • Not autoclavable

Specifications

Specifications

8.45 oz., 250 mL
8.45 oz.
HDPE
43mm
Yes
Wide
Polypropylene
Screw Cap
250 mL
Translucent
Non-sterile
ISO 13485:2003; BSI:FM 653694; QMI-SAI:File No.1606319 and 1606321
Autoclavable
Wide Mouth Bottle
43 mm
SDS
Documents

Documents

Promotions

Promotions