missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles
Rigid, translucent bottles.
$50.34 - $112.93
Specifications
Closure Material | Polypropylene |
---|---|
Closure Type | Screw Cap |
Color | Translucent |
Material | HDPE |
Sterility | Non-sterile |
Includes: Polypropylene screw caps
Catalog Number | Mfr. No. | Capacity | Neck Finish | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Neck Finish | Price | Quantity | ||||
02-896-2A
|
N/A | 1 oz., 30mL | 28mm |
Pack of 12 Each for $51.07
Case of 6 Pack for $306.42
|
|
||||
02-896-2B
|
N/A | 2 oz., 60 mL | 28mm |
Pack of 12 Each for $50.34
Case of 6 Pack for $302.04
|
|
||||
02-896-2C
|
N/A | 4.2 oz., 125 mL | 38mm |
Pack of 12 Each for $60.10
Case of 6 Pack for $360.60
|
|
||||
02-896-2D
|
N/A | 8.45 oz., 250 mL | 43mm |
Pack of 12 Each for $89.38
Case of 6 Pack for $536.28
|
|
||||
02-896-2E
|
N/A | 17 oz., 500 mL | 53mm |
Pack of 12 Each for $72.00
Case of 4 Pack for $288.00
|
|
||||
02-896-2F
|
N/A | 32 oz., 1000 mL | 63mm |
Pack of 6 Each for $112.93
Case of 4 Pack for $451.72
|
|
||||
Description
Rigid, translucent bottles
- Leakproof†
- Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
- Brittleness temperature at -100°C (-148°F)
- Bottles may be radiation, EtO or chemically sterilized
Specifications
Polypropylene | |
Translucent | |
Non-sterile | |
Wide |
Screw Cap | |
HDPE | |
Yes |