missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles
Rigid, translucent bottles.
Includes: Polypropylene screw caps
Description
Rigid, translucent bottles
- Leakproof†
- Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
- Brittleness temperature at -100°C (-148°F)
- Bottles may be radiation, EtO or chemically sterilized
- Not autoclavable
Specifications
Polypropylene | |
Screw Cap | |
17 oz., 500 mL | |
17 oz. | |
HDPE | |
53mm | |
Yes | |
Wide |
Leakproof Wide Mouth Bottle | |
53 mm | |
500 mL | |
Translucent | |
Non-sterile | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Autoclavable |