missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Low Form 24-Hour Urine Collection Containers
Low form containers are available with and without pour spout.
$365.53 - $365.53
Specifications
Product Type | 24-Hour Urine Specimen Collection Container |
---|---|
Material | HDPE |
Color | Amber |
Format | Horizontal Space Saver |
Graduations | 500 mL |
Catalog Number | Mfr. No. | Closure Type | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Includes | Price | Quantity | |||||
22-026-361
|
Fisherbrand™
ES126911 |
Screw Cap | 70 mm leak resistant HDPE closure with gasketted seal |
Case of 40 Each for $365.53
|
|
|||||
Description
- Medical grade High Density Polyethylene (HDPE) container with UV filtering provides safe and easy transport of urine samples and protects light-sensitive specimens
- Leak-resistant HDPE closure ensures specimen integrity
- 3.5L with 500mL graduations to assist in sample measurement
- Ergonomic design allows for easy storage and use by patient and healthcare professionals
- Available with an easy to use pour spout to aid in specimen testing
- Centrally located handle for easy use
- Metal-, zinc-, and latex-free
- Resistant to weak acids (hydrochloric and acetic acid)
Specifications
24-Hour Urine Specimen Collection Container | |
Amber | |
500 mL | |
40/Cs. |
HDPE | |
Horizontal Space Saver | |
Yes | |
3.5 L |