missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Magnetic Stir Bar Six Packs

These magnetic stirring bars are the most commonly used shape.

 View more versions of this product

Catalog No. 1451351SIX


Explore available promotions

Description

Description

These magnetic stirring bars are the most commonly used shape.

 

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification

 

Specifications

Specifications

9.5 mm
PTFE
Magnetic Stir Bar Set
6 Pk.
Autoclavable
Cylinder
1 in.
0.375 in.
White
Alnico Magnet
25.4 mm
Videos
SDS
Documents

Documents

Promotions

Promotions