missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Magnetic Stir Bar Six Packs

These magnetic stirring bars are the most commonly used shape.

 View more versions of this product

Catalog No. 1451363SIX


Explore available promotions

Description

Description

These magnetic stirring bars are the most commonly used shape.

 

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
Note: Image shown above is representative only. Actual product size and shape may vary.

 

Specifications

Specifications

2 mm
PTFE
Stir Bar, Micro
6 Pk.
Autoclavable
Cylinder
0.25 in.
0.079 in.
White
Alnico Magnet
7 mm
Videos
SDS
Documents

Documents

Promotions

Promotions