missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Micro Slide Storage Cabinet Bases
Bases for Fisherbrand Micro Slide Storage Cabinets
Supplier: Fisherbrand™ 07212108
Description
Bases for Fisherbrand Micro Slide Storage Cabinets
For use with Fisherbrand Micro Slide Storage Cabinets (Cat. No. 07-212-100 through -103)
- Optional bases in models with legs or without legs
Specifications
Micro Slide Storage Cabinet Base | |
18.75 in. | |
Microscope slide | |
4.75 in. | |
Base | |
15.75 in. |
Beige | |
476.25 mm | |
Fisherbrand Micro Slide Storage Cabinets | |
120.65 mm | |
Metal | |
400.05 mm |