missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Micro Slide Storage Cabinet Bases
Bases for Fisherbrand Micro Slide Storage Cabinets
$117.35 - $122.05
Specifications
Depth (English) | 18.75 in. |
---|---|
Depth (Metric) | 476.25 mm |
For Use With (Application) | Microscope slide |
For Use With (Equipment) | Fisherbrand Micro Slide Storage Cabinets |
Height (English) | 4.75 in. |
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
07-212-104
|
Fisherbrand™
07212104 |
Beige | Base and legs |
Each for $117.35
|
|
||||
07-212-106
|
Fisherbrand™
07212106 |
White | Base and legs |
Each for $122.05
|
|
||||
07-212-105
|
Fisherbrand™
07212105 |
Green | Base and legs |
Each for $117.35
|
|
||||
07-212-108
|
Fisherbrand™
07212108 |
Beige | Base |
Each for $117.35
|
|
||||
07-212-107
|
Fisherbrand™
07212107 |
Tan | Base and legs |
Each for $117.35
|
|
||||
07-212-109
|
Fisherbrand™
07212109 |
Green | Base |
Each for $117.35
|
|
||||
07-212-110
|
Fisherbrand™
07212110 |
White | Base |
Each for $122.05
|
|
||||
07-212-111
|
Fisherbrand™
07212111 |
Tan | Base |
Each for $117.35
|
|
||||
Description
Bases for Fisherbrand Micro Slide Storage Cabinets
For use with Fisherbrand Micro Slide Storage Cabinets (Cat. No. 07-212-100 through -103)
- Optional bases in models with legs or without legs
Specifications
18.75 in. | |
Microscope slide | |
4.75 in. | |
Metal | |
400.05 mm |
476.25 mm | |
Fisherbrand Micro Slide Storage Cabinets | |
120.65 mm | |
15.75 in. |