missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Micro Slide Storage Cabinet Bases

Bases for Fisherbrand Micro Slide Storage Cabinets

Supplier:  Fisherbrand™ 07212111

 View more versions of this product

Catalog No. 07-212-111


Explore available promotions

Description

Description

Bases for Fisherbrand Micro Slide Storage Cabinets

For use with Fisherbrand Micro Slide Storage Cabinets (Cat. No. 07-212-100 through -103)

  • Optional bases in models with legs or without legs
  • Available in dark beige, tan, green, or white
  • 47.6L x 40W x 12.1cm H (18.75 x 15.75 x 4.75 in.)
  • Specifications

    Specifications

    Tan
    476.25 mm
    Fisherbrand Micro Slide Storage Cabinets
    120.65 mm
    Metal
    400.05 mm
    18.75 in.
    Microscope slide
    4.75 in.
    Base
    15.75 in.
    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions