missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Narrow-Mouth Field Sample Bottles
Bulk-packaged for convenient liquid sampling, transport, and storage
Includes: Polypropylene screw caps
Description
Bulk-packaged for convenient liquid sampling, transport, and storage
- HDPE for excellent chemical resistance
- Rigid and translucent
- Ideal for field sampling
Specifications
32 oz., 1000 mL | |
32 oz. | |
HDPE | |
ISO 13485:2003; BSI:FM 653694; QMI-SAI:File No.1606319 and 1606321 | |
Narrow | |
Polypropylene | |
Screw Cap |
1000 mL | |
Translucent | |
38-430 | |
Yes | |
Narrow Mouth Bottle | |
38-430 mm |