missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Narrow-Mouth Field Sample Bottles
Bulk-packaged for convenient liquid sampling, transport, and storage
$582.72 - $1537.90
Specifications
Color | Translucent |
---|---|
Material | HDPE |
Closure Included | Yes |
Mouth | Narrow |
Closure Material | Polypropylene |
Includes: Polypropylene screw caps
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
02-895A
|
N/A | 125 mL |
Case of 500 Each for $1,537.90
|
|
|||||
02-895B
|
N/A | 250 mL |
Case of 250 Each for $1,106.41
|
|
|||||
02-895C
|
N/A | 500 mL |
Case of 125 Each for $820.90
|
|
|||||
02-895D
|
N/A | 1000 mL |
Case of 50 Each for $582.72
|
|
|||||
Description
Bulk-packaged for convenient liquid sampling, transport, and storage
- HDPE for excellent chemical resistance
- Rigid and translucent
- Ideal for field sampling
Specifications
Translucent | |
Yes | |
Polypropylene |
HDPE | |
Narrow | |
Screw Cap |