missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Nonsterile Plastic Culture Tubes
Extra-heavy wall construction is ideal for numerous testing applications
$444.44 - $2511.93
Specifications
Disposable | Single-use |
---|---|
For Use With | Ideal for numerous testing applications |
Sterility | Non-sterile |
Product Type | Culture Tube |
Catalog Number | Mfr. No. | Material | Closure Type | Diameter (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Closure Type | Diameter (Metric) | Price | Quantity | |||
14-956-7C
|
N/A | Polypropylene | Not Included | 16 mm |
Case of 1000 Each for $1,676.56
|
|
|||
14-956-7A
|
N/A | Polypropylene | Not Included | 13 mm |
Case of 1000 Each for $518.70
|
|
|||
14-959-16A
|
N/A | Polypropylene | Not Included | 12 mm |
Case of 1000 Each for $444.44
|
|
|||
14-961-11
|
N/A | Polypropylene | Not Included | 12 mm |
Case of 5000 Each for $2,511.93
|
|
|||
14-961-13
|
N/A | Polystyrene | Not Included | 12 mm |
Case of 5000 Each for $2,495.15
|
|
|||
Description
Extra-heavy wall construction is ideal for numerous testing applications
- Round bottom
- Special molding avoids leaks and cracks
- 12 O.D. × 75mm long tube has 5mL capacity and heavier wall than competitive tubes
- Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)
Capacity
- 12x75mm tubes: 5mL
- 13x100mm tubes: 8mL
- 16x125mm tubes: 16mL
- 17x100mm tubes: 14mL
Order Info
Select 12 x 75mm tubes available with special one-directional, oriented-box packaging (see ordering information). Caps for 12mm and 17mm tubes available separately (14-961-12, 14-961-15).
Specifications
Single-use | |
Ideal for numerous testing applications | |
Non-sterile | |
Culture Tube |