missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Sterile PETG Media Bottles
Reduce the risk of cross contamination with these sterile, disposable media bottles
Description
Reduce the risk of cross contamination with these sterile, disposable media bottles
The Fisherbrand PETG Media Bottle is ideal for media preparation and storage.
- An inexpensive and shatterproof alternative to glass media bottles
- Nonpyrogenic and noncytotoxic to protect cells
- Molded-in graduations won't rub off
- Made from clear, lightweight, polyethylene terephthalate copolyester (PETG) providing impact resistance and excellent gas-barrier properties
- Closure is is high density polyethylene (HDPE)
- Bottles packed in a shrink-wrapped tray to stay clean
- Heat-shrink band around cap and bottle neck provides visual assurance of sterility for individual bottles until band is removed
- Part numbers ending in “A” are designed without a temper-evident ring
Compliance
Certified sterile at SAL 10-6, USP Class VI to ensure biocompatibility.
Specifications
2.02 oz., 60mL | |
2.02 oz. | |
For media preparation and storage | |
Sterile | |
Plastic Media Bottle | |
24 mm |
60 mL | |
Clear | |
PETG | |
SAL 10-6, USP Class VI | |
HDPE | |
Standard Screw Cap |