missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Sterile PETG Media Bottles
Reduce the risk of cross contamination with these sterile, disposable media bottles
$155.83 - $378.86
Specifications
Color | Clear |
---|---|
For Use With (Application) | For media preparation and storage |
Material | PETG |
Sterility | Sterile |
Certifications/Compliance | SAL 10-6, USP Class VI |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Price | Quantity | ||||
FBMB30A
|
N/A | 30 mL | Standard Screw Cap |
N/A
|
|
||||
FBMB30
|
N/A | 30 mL | Tamper-evident Screw Cap |
N/A
|
|
||||
FBMB60
|
N/A | 60 mL | Tamper-evident Screw Cap |
N/A
|
|
||||
FBMB60A
|
N/A | 60 mL | Standard Screw Cap |
N/A
|
|
||||
FBMB125A
|
N/A | 125 mL | Standard Screw Cap |
N/A
|
|
||||
FBMB125
|
N/A | 125 mL | Tamper-evident Screw Cap |
N/A
|
|
||||
FBMB250A
|
N/A | 250 mL | Standard Screw Cap |
N/A
|
|
||||
FBMB250
|
N/A | 250 mL | Tamper-evident Screw Cap |
N/A
|
|
||||
FBMB500A
|
N/A | 500 mL | Non-Tamper Evident |
N/A
|
|
||||
FBMB500
|
N/A | 500 mL | Tamper-evident Screw Cap |
N/A
|
|
||||
FBMB1000A
|
N/A | 1000 mL | Standard Screw Cap |
N/A
|
|
||||
FBMB1000
|
N/A | 1000 mL | Tamper-evident Screw Cap |
N/A
|
|
||||
Description
Reduce the risk of cross contamination with these sterile, disposable media bottles
The Fisherbrand PETG Media Bottle is ideal for media preparation and storage.
- An inexpensive and shatterproof alternative to glass media bottles
- Nonpyrogenic and noncytotoxic to protect cells
- Molded-in graduations won't rub off
- Made from clear, lightweight, polyethylene terephthalate copolyester (PETG) providing impact resistance and excellent gas-barrier properties
- Closure is is high density polyethylene (HDPE)
- Bottles packed in a shrink-wrapped tray to stay clean
- Heat-shrink band around cap and bottle neck provides visual assurance of sterility for individual bottles until band is removed
- Part numbers ending in "A" are designed without a temper-evident ring
Compliance
Certified sterile at SAL 10-6, USP Class VI to ensure biocompatibility.
Specifications
Clear | |
PETG | |
SAL 10-6, USP Class VI | |
HDPE |
For media preparation and storage | |
Sterile | |
Plastic Media Bottle |