missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pipette Stand
Accommodate most major brands of pipetters.
$135.74 - $252.19
Specifications
Product Type | Pipet Stand |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear, Transparent |
Catalog Number | Mfr. No. | For Use With (Equipment) | Positions | Material | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Positions | Material | Price | Quantity | |||
06-666-56
|
N/A | Single-Channel Pipette | 6 | Acrylic |
Each for $176.48
|
|
|||
06-667-1
|
N/A | Single-Channel Pipette | 4 | HDPE |
Each for $163.81
|
|
|||
06-667
|
N/A | Single-Channel Pipette | 4 | Acrylic |
Each for $166.30
|
|
|||
06-667-2
|
N/A | Single-Channel Pipette | 6 | HDPE |
Each for $206.44
|
|
|||
06-667-4
|
N/A | Single-Channel Pipette | 3 | Acrylic |
Each for $165.04
|
|
|||
06-667-5
|
N/A | Multichannel Pipette | 1 | Acrylic |
Each for $135.74
|
|
|||
06-667-3
|
N/A | Single-Channel Pipette | 1 | Acrylic |
Each for $252.19
|
|
|||
Description
Accommodate most major brands of pipetters.
- One-position stand (06-667-3) has a single insert hole 1.25 in. (31.8mm) in diameter
- Three-, four-, and six-position stands have both upper (1.03 in. [26.1mm]) and lower slots (0.625 in. [16mm] in diameter)
- Multichannel stand is clear acrylic with slots 1 in. (25.5mm) in diameter
Specifications
Pipet Stand | |
Not Autoclavable | |
Clear, Transparent |