missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polygon Stir Bars

Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

 View more versions of this product

Catalog No. 14-512-128



Explore available promotions

Description

Description

Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
  • Autoclave safe

Specifications

Specifications

10 mm
PTFE
Stir Bar
50
Autoclavable
70 mm
2.7 in.
0.375 in.
White
Alnico Magnet
ISO 9001:2008
Polygon
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions