missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polyurethane Ice Buckets

For use with liquid nitrogen, dry ice, water ice, and salt solutions.

 View more versions of this product

Catalog No. 02-591-44


Explore available promotions

Description

Description

For use with liquid nitrogen, dry ice, water ice, and salt solutions.

  • Capacity: 1.2 gal. (4.5L)
  • Rigid polyurethane skinned-foam construction provides high durability and excellent insulating properties; buckets will not sweat or leak, and are unbreakable with normal use
  • Resistant to acetone and easy to clean—can be chemically disinfected
  • Withstand temperatures up to 95°C (203°F)
  • Octagonal design will not deform; stable when full
  • Molded handles enable safe handling and transport
  • Flush lid with recessed handle allows stacking for convenient storage

Order Info

Internal dimensions: Base diameter, 6 in. (15.5cm); Rim diameter, 9.625 in. (24.5cm); Depth, 6 in. (15.5cm). External dimensions: Base diameter, 7.25 in. (18.5cm); Rim diameter (maximum, with handles), 12.75 in. (32.5cm); Height, 7.25 in. (18.5cm)

Specifications

Specifications

18.5 cm
Lid
Dry ice, water ice and salt solutions
Polyurethane
Black
Not Autoclavable
7.25 in.
1.2 gal.
Ice Bucket
Ice Bucket
4.5 L
95°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions