missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polyurethane Ice Buckets
For use with liquid nitrogen, dry ice, water ice, and salt solutions.
$452.76 - $486.30
Specifications
Height (Metric) | 18.5 cm |
---|---|
Height (English) | 7.25 in. |
Closure Type | Lid |
Capacity (English) | 1.2 gal. |
For Use With (Application) | Dry ice, water ice and salt solutions |
Description
For use with liquid nitrogen, dry ice, water ice, and salt solutions.
- Capacity: 1.2 gal. (4.5L)
- Rigid polyurethane skinned-foam construction provides high durability and excellent insulating properties; buckets will not sweat or leak, and are unbreakable with normal use
- Resistant to acetone and easy to clean—can be chemically disinfected
- Withstand temperatures up to 95°C (203°F)
- Octagonal design will not deform; stable when full
- Molded handles enable safe handling and transport
- Flush lid with recessed handle allows stacking for convenient storage
Order Info
Internal dimensions: Base diameter, 6 in. (15.5cm); Rim diameter, 9.625 in. (24.5cm); Depth, 6 in. (15.5cm). External dimensions: Base diameter, 7.25 in. (18.5cm); Rim diameter (maximum, with handles), 12.75 in. (32.5cm); Height, 7.25 in. (18.5cm)
Specifications
18.5 cm | |
Lid | |
Dry ice, water ice and salt solutions | |
Polyurethane | |
4.5 L | |
95°C |
7.25 in. | |
1.2 gal. | |
Ice Bucket | |
Ice Bucket | |
Not Autoclavable |