missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Premium Microcentrifuge Tubes: 0.6mL

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

Supplier:  Fisherbrand™ 502-GRD-R-PFB

 View more versions of this product

Catalog No. 05-408-121



Explore available promotions

Description

Description

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

Capacity: 0.6mL

  • High-clarity polypropylene
  • Graduated in 0.1mL markings
  • Withstand forces up to 30,000 × g
  • Easy-open caps with needle insertion spot and textured marking area
  • Labeling area on tube exterior
  • Highly polished interior for maximum sample recovery
  • Temperature range of -80° to +121°C
  • Fit all standard rotors
  • Nonpyrogenic
  • Autoclavable at 121°C/15psi for 15 minutes

Order Info

Available in eight colors or in assorted-color packs.

Specifications

Specifications

Snap Cap with Flat Top
Autoclavable
Red
Polypropylene
Labeling Area
Flat Snap Cap
7.5 mm
RNase, DNase-free
0.5 mL (0.6 mL max.)
30.5 mm
Needle insertion spot
Yes
30,000 x g
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions