missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Premium Microcentrifuge Tubes: 0.6mL
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
$44.10 - $50.00
Specifications
Cap Style | Snap Cap with Flat Top |
---|---|
Certifications/Compliance | RNase, DNase-free |
Autoclavable | Autoclavable |
Capacity (Metric) | 0.5 mL (0.6 mL max.) |
Length (Metric) | 30.5 mm |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
05-408-121
|
Fisherbrand™
502-GRD-R-PFB |
Red |
Pack of 500 Each for $44.17
Case of 10 Pack for $441.70
|
|
|||||
05-408-123
|
Fisherbrand™
502-GRD-B-PFB |
Blue |
Pack of 500 Each for $44.52
Case of 10 Pack for $445.20
|
|
|||||
05-408-120
|
N/A | Natural |
Pack of 500 Each for $50.00
Case of 10 Pack for $500.00
|
|
|||||
05-408-122
|
Fisherbrand™
502-GRD-Y-PFB |
Yellow |
Pack of 500 Each for $44.28
Case of 10 Pack for $442.80
|
|
|||||
05-408-124
|
Fisherbrand™
502-GRD-G-PFB |
Green |
Pack of 500 Each for $44.17
Case of 10 Pack for $441.70
|
|
|||||
05-408-126
|
Fisherbrand™
502-GRD-O-PFB |
Orange |
Pack of 500 Each for $44.17
Case of 10 Pack for $441.70
|
|
|||||
05-408-125
|
Fisherbrand™
502-GRD-A-PFB |
Amber |
Pack of 500 Each for $44.79
Case of 10 Pack for $447.90
|
|
|||||
05-408-127
|
Fisherbrand™
502-GRD-V-PFB |
Lavender |
Pack of 500 Each for $44.10
Case of 10 Pack for $441.00
|
|
|||||
05-408-128
|
Fisherbrand™
502-GRD-MIX-PFB |
Assorted |
Pack of 500 Each for $44.28
Case of 10 Pack for $442.80
|
|
|||||
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity: 0.6mL
- High-clarity polypropylene
- Graduated in 0.1mL markings
- Withstand forces up to 30,000 × g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Order Info
Available in eight colors or in assorted-color packs.
Specifications
Snap Cap with Flat Top | |
Autoclavable | |
30.5 mm | |
Needle insertion spot | |
Yes | |
30,000 x g |
RNase, DNase-free | |
0.5 mL (0.6 mL max.) | |
Polypropylene | |
Labeling Area | |
Flat Snap Cap | |
7.5 mm |