missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Premium Microcentrifuge Tubes: 2.0mL
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Supplier: Fisherbrand™ 508-GRD-R-PFB
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity 2.0mL
- High-clarity polypropylene
- Graduated in 0.25mL increments
- Withstand forces up to 30,000 × g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Order Info
Available in eight colors or in assorted-color packs.
Specifications
11 mm | |
Snap Cap with Flat Top | |
Autoclavable | |
Red | |
Polypropylene | |
Labeling Area | |
Flat Snap Cap |
30,000 x g | |
RNase, DNase-free | |
2 mL | |
40.6 mm | |
Needle insertion spot | |
Yes |