missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Premium Microcentrifuge Tubes: 2.0mL
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
$56.17 - $64.41
Specifications
Diameter (Metric) | 11 mm |
---|---|
Max. RCF | 30,000 x g |
Cap Style | Snap Cap with Flat Top |
Certifications/Compliance | RNase, DNase-free |
Autoclavable | Yes |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
05-408-141
|
Fisherbrand™
508-GRD-B-PFB |
Blue |
Pack of 500 Each for $56.17
Case of 10 Pack for $561.70
|
|
|||||
05-408-140
|
Fisherbrand™
508-GRD-Y-PFB |
Yellow |
Pack of 500 Each for $60.10
Case of 10 Pack for $601.00
|
|
|||||
05-408-138
|
N/A | Natural |
Pack of 500 Each for $64.41
Case of 10 Pack for $644.10
|
|
|||||
05-408-139
|
Fisherbrand™
508-GRD-R-PFB |
Red |
Pack of 500 Each for $58.00
Case of 10 Pack for $580.00
|
|
|||||
05-408-144
|
Fisherbrand™
508-GRD-V-PFB |
Lavender |
Pack of 500 Each for $59.59
Case of 10 Pack for $595.90
|
|
|||||
05-408-143
|
Fisherbrand™
508-GRD-O-PFB |
Orange |
Pack of 500 Each for $56.52
Case of 10 Pack for $565.20
|
|
|||||
05-408-142
|
Fisherbrand™
508-GRD-G-PFB |
Green |
Pack of 500 Each for $57.72
Case of 10 Pack for $577.20
|
|
|||||
05-408-145
|
Fisherbrand™
508-GRD-A-PFB |
Amber |
Pack of 500 Each for $58.10
Case of 10 Pack for $581.00
|
|
|||||
05-408-146
|
Fisherbrand™
508-GRD-MIX-PFB |
Assorted |
Pack of 500 Each for $58.31
Case of 10 Pack for $583.10
|
|
|||||
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity 2.0mL
- High-clarity polypropylene
- Graduated in 0.25mL increments
- Withstand forces up to 30,000 × g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Order Info
Available in eight colors or in assorted-color packs.
Specifications
11 mm | |
Snap Cap with Flat Top | |
Yes | |
40.6 mm | |
Needle insertion spot | |
Yes |
30,000 x g | |
RNase, DNase-free | |
2 mL | |
Polypropylene | |
Labeling Area | |
Flat Snap Cap |