missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ PTFE Watch Glasses

Inert to all materials except molten alkali metals.

 View more versions of this product

Catalog No. 02-617-1C


Explore available promotions

Description

Description

  • Molded from PTFE resin with machine finish for smooth surface
  • Usable from cryogenic range to 260°C (500°F)
  • Also act as beaker covers for Fisherbrand PTFE Beakers (02-593-5 Series)

Specifications

Specifications

Watch Glass Beaker Cover PTFE 50mL
Round
Used as Beaker Covers
Smooth
Cryogenic to 260°C
1.96 in.
PTFE
Watch Glass
For 50mL beaker
Cryogenic to 500°F
4 mm
5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions