missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ PTFE Watch Glasses
Inert to all materials except molten alkali metals.
$25.28 - $167.83
Specifications
Material | PTFE |
---|---|
Shape | Round |
Type | Watch Glass |
For Use With (Application) | Used as Beaker Covers |
Interior Finish | Smooth |
Catalog Number | Mfr. No. | Diameter (Metric) | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | For Use With (Equipment) | Price | Quantity | ||||
02-617-1A
|
N/A | 3 cm | For 5, 10mL beaker |
Each for $26.72
|
|
||||
02-617-1B
|
N/A | 4 cm | For 25mL beaker |
Each for $33.21
|
|
||||
02-617-1C
|
N/A | 5 cm | For 50mL beaker |
Each for $35.76
|
|
||||
02-617-1D
|
N/A | 6.5 cm | For 100mL beaker |
Each for $48.41
|
|
||||
02-617-1E
|
N/A | 10 cm | For 400, 500mL beaker |
Each for $61.31
|
|
||||
02-617-1F
|
N/A | 12.5 cm | For 600, 1000mL beaker |
Each for $89.00
|
|
||||
02-617-1G
|
N/A | 8 cm | For 250mL beaker |
Each for $47.03
|
|
||||
02-617-1H
|
N/A | 15 cm | For 2000mL beaker |
Each for $167.83
|
|
||||
02-617-4
|
N/A | 2 cm | For 1mL beaker |
Each for $25.28
|
|
||||
Description
- Molded from PTFE resin with machine finish for smooth surface
- Usable from cryogenic range to 260°C (500°F)
- Also act as beaker covers for Fisherbrand PTFE Beakers (02-593-5 Series)
Specifications
PTFE | |
Watch Glass | |
Smooth | |
Cryogenic to 260°C |
Round | |
Used as Beaker Covers | |
Cryogenic to 500°F |