missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ PTFE Watch Glasses
Inert to all materials except molten alkali metals.
Description
- Molded from PTFE resin with machine finish for smooth surface
- Usable from cryogenic range to 260°C (500°F)
- Also act as beaker covers for Fisherbrand PTFE Beakers (02-593-5 Series)
Specifications
Watch Glass Beaker Cover PTFE 400-500mL | |
Round | |
Used as Beaker Covers | |
Smooth | |
Cryogenic to 260°C | |
10 cm |
PTFE | |
Watch Glass | |
For 400, 500mL beaker | |
Cryogenic to 500°F | |
3.93 in. |