missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers
Spout designed for optimum performance
Alert:
Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.
Description
Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers feature a sturdy construction ideal for mechanical shock and other harsh applications. Spout is designed for optimum performance.
- Thick uniform walls
- Evenly tooled top rim with extra wall thickness
- Durable matte finish marking area
- White graduated scale
- Spout designed for optimum performance
Specifications
±5% | |
Beaker | |
13 cm | |
Borosilicate Glass | |
200 to 1800 mL | |
19 cm | |
200 mL | |
4 Pk. | |
Reusable | |
ASTM E960, ASTM E438, USP Type I |
67.62 oz. | |
5.11 in. | |
2000 mL | |
Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling | |
7.48 in. | |
Spout | |
Matte Finish Marking | |
Beaker | |
Yes | |
Dual Scale |