missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers
Spout designed for optimum performance
$225.28 - $529.24
Specifications
Accuracy | ±5% |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling |
Includes | Spout |
Label Type | Matte Finish Marking |
Alert:
Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
FB101250
|
N/A | 250 mL |
N/A
|
|
|||||
FB101400
|
N/A | 400 mL |
N/A
|
|
|||||
FB101600
|
N/A | 600 mL |
N/A
|
|
|||||
FB1011000
|
N/A | 1000 mL |
N/A
|
|
|||||
FB1012000
|
N/A | 2000 mL |
N/A
|
|
|||||
FB1014000
|
N/A | 4000 mL |
N/A
|
|
|||||
Description
Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers feature a sturdy construction ideal for mechanical shock and other harsh applications. Spout is designed for optimum performance.
- Thick uniform walls
- Evenly tooled top rim with extra wall thickness
- Durable matte finish marking area
- White graduated scale
Compliance
Designed from ASTM™ Specification E 960, Type II requirements
Specifications
±5% | |
Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling | |
Matte Finish Marking | |
Reusable | |
ASTM E960, ASTM E438, USP Type I |
Borosilicate Glass | |
Spout | |
Beaker | |
Yes | |
Dual Scale |